Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D Slip PVC Tee
Mfr # PVC 02400 1200
Zoro # G105266582
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Size 1-1/4 in
- Material PVC
- Pipe Fitting Diameter 1.25 in
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02400 1200
- Zoro # G105266582
- UPC # 611942038947
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Connection Size | 1-1/4 in |
Pipe Fitting Diameter | 1.25 in |
Details
Material | PVC |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Pipe Schedule | 40 |
Color | White |
Temp. Range | 32 to 140°F |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 1 or 3 Hole Single Hole Lavatory Faucet, Stainless (538-SSMPU-DST)
- MOSMATIC Rotary Union, NPTF X NPTF, DGS Swivel (30.654)
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union (161543085)
- JONES STEPHENS Oil Rubbed Bronze Faucet Hole Cover (B1020RB)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Tee (PVC 02401 0800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Tee (PVC 02400 1400)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Sch40 1.5Sl1.5Fpt (PVC 02101 1400)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Tee-Wye DWV PVC Tee (PVC 00501 0600HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE SCH40 PVC 3"" SXS (PVC 02100 1800)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv 90 deg Elbow 4 in. (44001)
- THRIFCO PLUMBING 2-1/2 Inch x 2-1/2 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114096)
- Charlotte Pipe And Foundry PVC Pipe Fittings