Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1-1/4 in. Slip X 1-1/4 in. D MPT PVC Pipe Adapter
Mfr # PVC 02109 1200
Zoro # G105266346
product price: $1.49
/ea
Sold in multiples of 25 for $37.25
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Diameter 1.25 in
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Connection Size 1-1/4 in
- Color White
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02109 1200
- Zoro # G105266346
- UPC # 611942038367
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 1.25 in |
Connection Size | 1-1/4 in |
Details
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Color | White |
Material | PVC |
Temp. Range | 32 to 140°F |
Pipe Schedule | 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- PARKER 9/16-18" x 3/8" Compression x Male SS Union Elbow (6 EBU-SS)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEG#01)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 08300 2000HA 2 in. PVC Schedule 80 90 & degree. Elbow; Slip x Slip; Gray (649282)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Sch. 40 PVC Coupling (PVC 02100 2000HA)
- CHARLOTTE PIPE AND FOUNDRY BUSHING REDUCE SCH30 3X2 (PVC011120800)
- CHARLOTTE PIPE AND FOUNDRY 4 Sewer Adap Bushing (PVC 00118 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. x 1-1/2 In. Schedule 40 DWV Reducing PVC Wye (PVC 00601 1600HA)
- CHARLOTTE PIPE AND FOUNDRY TRAP DRUM PVC 3X6X1-1/2"" (PVC00720X0600)
- PLASTIC TRENDS ELBOW PVC 90 HUB 3"" (P255)
- Charlotte Pipe And Foundry Fittings