Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Pipe Schedule 40 1-1/4 in. Slip PVC Cap
Mfr # PVC 02116 1200
Zoro # G805266547
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 32 to 140°F
- Standards ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
- Material PVC
- Pipe Fitting Diameter 1.25 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02116 1200
- Zoro # G805266547
- UPC # 611942038558
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 1.25 in |
Connection Size | 1-1/4 in |
Details
Temp. Range | 32 to 140°F |
Standards | ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61 |
Material | PVC |
Color | White |
Pipe Schedule | 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Union Connector (P6UC6)
- WATTS Dielectric Union, 1/2 In, FIP, 250 psi (1/2 LF3006)
- TOTO Toilet Bowl, 1.0/1.28/1.60 gpf, Flushometer, Floor Mount, Elongated, Cotton (CT705UNG#01)
- KOHLER Refill Support Clip (1012508)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 1/2 in. MIP PVC Plug (PVC 02113 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 04010 0200 1 in. x 2 ft. Solid Pipe (PVC 04010 0200)
- CHARLOTTE PIPE AND FOUNDRY Elbow Side Inlet 3X3X2 (PVC00300S0800)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/4 in Pipe Size (837-336FB)
- Charlotte Pipe And Foundry Fittings