Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Mueller Streamline 1-1/4 in. x 1 in. PVC Schedule 40 Reducer Bushing
Mfr # 439-168
Zoro # G809908337
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 439-168
- Zoro # G809908337
- UPC # 611942082452
- Country of Origin United States
- Category PVC Pipe Fittings
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140 DegF. They are highly resilient, with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.Conforms to meet standards: ASTM D 1784, ASTM D 2466, NSF 14 and 61White fittings that are used in potable water applications onlyIntended for pressure usePVC schedule 40 pipe and pressure fittings are used in irrigation, underground sprinkler systems, swimming pools, outdoor applications and cold water supply linesMaximum working temperature of 140 DegFRequire no special tools for cutting and to be installed with solvent cement. Warning: This product can expose you to chemicals including titanium dioxide and carbon black which are known to the State of California to cause cancer and birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- 3M Solid Filter Cartridge, 40 gpm, 5 Micron, 2.6" O.D., 40 in H (RT40B16G20NN)
- ELDON JAMES Thermoplastic Tubing (EJP8-12-25)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709103-0402)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 4866828 3 Hub x 3 in. Dia Hub PVC 45 degree Elbow, Schedule 40, 20PK (PVC 00321 1200)
- CHARLOTTE PIPE AND FOUNDRY 22 deg PVC Dwv Elbow 1.5 in. (4262143)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 2"" SPIGXFPT (PVC00105X0800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Spigot X 1/2 in. D FPT PVC Reducing Bushing (PVC 02108 0600)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 1/2 in. D FPT PVC Pipe Adapter (PVC 02101 3400)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1CNX4)
- Charlotte Pipe And Foundry PVC Pipe Fittings