Shop All CPVC Pipe Fittings
Charlotte Pipe And Foundry
FlowGuard SDR 11 3/4 in. Socket X 1/2 in. D Socket CPVC Reducing Coupling
Mfr # CTS021001800
Zoro # G205348126
product price: $0.81
/ea
Sold in multiples of 25 for $20.25
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material CPVC
- Standards ASTM D 1784, ASTM D 2846
- Color Cream
- Max. Pressure 100 psi
- Temp. Range 32 to 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTS021001800
- Zoro # G205348126
- UPC # 611942051595
- Country of Origin United States
- Category CPVC Pipe Fittings
Details
Basic Fitting Material | CPVC |
Standards | ASTM D 1784, ASTM D 2846 |
Color | Cream |
Max. Pressure | 100 psi |
Temp. Range | 32 to 180°F |
Pipe Schedule | SDR 11 |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). FlowGuard Gold is also energy efficient with better heat retention and lower hot water heating cost as compared to metallic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 20 gpm, 25 Micron, 4-5/8" O.D., 9 3/4 in H (5618904)
- STEEL & OBRIEN 2" Tri-Clamp Vacuum Breaker Vent Valve 316SS (16AMPVB-2-316)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- BRADLEY 30 in "H x 24 in "W, Framed, Mirror, Glass (781-024300)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. x 3/4 In. x 3/4 In. Solvent Weldable CPVC Tee (CTS 02400 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Solvent Weld CPVC Cap (CTS 02116 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Cpvc Cap S40 3/4"Hub (CTS021160800)
- CHARLOTTE PIPE AND FOUNDRY Cpvc Elbow 90D 3/4" (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 1 In. x 1 In. Solvent Weldable CPVC Tee (CTS 02400 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Elbow 1 in. 90 Degree PVC, 10PK (PVC 02300C 1000HA)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- Charlotte Pipe And Foundry CPVC Pipe Fittings