Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
FlowGuard 3/4 in. Hub X 3/4 in. D Hub CPVC 90 Degree Elbow
Mfr # CTS023000800
Zoro # G805309763
product price: $2.35
/ea
Sold in multiples of 25 for $58.75
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Max. Pressure 100 psi
- Standards ASTM D 1784, ASTM D 2846
- Color Cream
- Pipe Fitting Diameter 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTS023000800
- Zoro # G805309763
- UPC # 611942049837
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 0.75 in |
Details
Pipe Fitting Material | CPVC |
Max. Pressure | 100 psi |
Standards | ASTM D 1784, ASTM D 2846 |
Color | Cream |
Max. Temp. | 180°F |
Pipe Schedule | SDR 11 |
Description
FlowGuard Gold CPVC CTS is for hot and cold water distribution. It is for pressure systems where temperatures will not exceed 180 deg F. It can withstand high pressure for long periods does not rust or corrode is easy to install (no primer required). FlowGuard Gold is also energy efficient with better heat retention and lower hot water heating cost as compared to metallic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES P-Trap, With Tail Piece, Washers Included, Chrome Plated Brass (BK-PTTP)
- BANJO 3" FNPT Polypropylene Ball Valve Inline (V300FP)
- SMITH-COOPER 3/8" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385010910)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- CHARLOTTE PIPE AND FOUNDRY CROSS SCH40 PVC 2"" SLIP (PVC 02410 1400)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1600HA)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 6""DWVX6""SCH40HXH (PVC00100 1600)
- CHARLOTTE PIPE AND FOUNDRY PVC021092000 SCH 40 4 in. SXMPT Adapter (4006839)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 1.5X3""HXH (PVC001020800)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- Charlotte Pipe And Foundry Fittings