Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Elbow90Pvc Dwv1.25Street
Mfr # PVC003020600
Zoro # G3867889
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003020600
- Zoro # G3867889
- UPC # 611942033690
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-8)
- PARKER Valve Coil, 220/240VAC, Molded Enclosure (L2G)
- ZORO SELECT CPVC Reducing Bushing, CTS, Schedule SDR-11, 2" x 1-1/2" Pipe Size, CTS Spigot x CTS Hub (4137-251)
- THRIFCO PLUMBING 3/8 Comp Nut/Sleeve Kit 2ea (9401052)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1 in. Slip PVC Cap (PVC 02116 1000)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 3/4"" SXMPT (PVC 08109 0800)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Hub Schedule 40 DWV Flush PVC Bushing (PVC 00107 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 4x3 Reducing Wye (PVC 00601 2000HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size (1WKU3)
- Charlotte Pipe And Foundry Fittings