Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90PVC DWV 4""
Mfr # PVC003001400
Zoro # G3872667
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003001400
- Zoro # G3872667
- UPC # 611942033584
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- ALLPOINTS Flat Strainer (261442)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 3""HUB SCH40 (PVC005011000)
- CHARLOTTE PIPE AND FOUNDRY Y 30 PVC DWV 3X3X2"" (PVC016010800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Pipe Adapter (PVC 02109 0800)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (48376)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 45 Deg. DWV PVC Street Elbow 1/8 Bend (PVC 00323 1000HA)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Sanitary Tee 3 x 3 x 3 in. (42623)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (438248)
- Charlotte Pipe And Foundry PVC Pipe Fittings