Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Elbow 90Pvc Dwv 1.25
Mfr # PVC003000600
Zoro # G3878127
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003000600
- Zoro # G3878127
- UPC # 611942033546
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0216-S)
- MOEN Kitchen Pulldown (9126NL)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 08300 2000HA 2 in. PVC Schedule 80 90 & degree. Elbow; Slip x Slip; Gray (649282)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 45 Deg. DWV PVC Street Elbow 1/8 Bend (PVC 00323 1200HA)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC1.5""SPIGXFPT (PVC00105X0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 1.5"" (PVC003190600)
- CHARLOTTE PIPE AND FOUNDRY 1.5 x 1.5 x 1.5 in. Dia. Connectite Schedule 40 90 deg PVC Sanitary Tee (4792933)
- KEENEY MFG FLUSH CLEANOUT PLG 3"" (PVC 00110 0800)
- Charlotte Pipe And Foundry PVC Pipe Fittings