Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90LS PVC DWV2""HXH
Mfr # PVC003040800
Zoro # G3877016
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003040800
- Zoro # G3877016
- UPC # 611942033799
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 11)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG 3/4 TAPE BRASS (00375PPSB)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Wye (PVC 00600 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC-Dwv Vent Elbow 2 in. (4002671)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 3 In. X 2 In. Reducing Tee-Wye PVC Tee (PVC 00502 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D MPT PVC Pipe Adapter (PVC 02109 0800)
- CHARLOTTE PIPE AND FOUNDRY CAP 2"" SLIP SCH 40 (PVC 02116 1600)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1000HA)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- Charlotte Pipe And Foundry Fittings