Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90D 2""HUB SCH40PVC
Mfr # CTT 00300 1000
Zoro # G3866872
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTT 00300 1000
- Zoro # G3866872
- UPC # 611942138005
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
ConnecTite fittings are push-fit drain waste and vent (DWV) fittings. They offer quick installation with no tools or solvent cement needed. They are compatible with PVC and ABS pipe and can be reused and repositioned. ConnecTite is environmentally friendly because no primer or cement is used making it better for human health and safety. Used in gravity-fed waste elimination better for human health and safety. Used in gravity-fed waste elimination systems the fittings are for non-pressure applications where the temperature will not exceed 140 degrees F. All Charlotte Pipe products are manufactured in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- A.O. SMITH 9003944005 Kit Alum Anode 16" (9003944005)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve (1570 CB2 2)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 2"" (PVC003001000)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Female PVC Adapter (PVC 08101 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 4 In. X 4 In. X 3 In. Reducing Tee-Wye PVC Tee (PVC 00502 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 114 WHT MPT Plug (PVC 02113 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 0800HA)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 4 in Pipe Size (1WJT4)
- Charlotte Pipe And Foundry Fittings