Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 SCH80 3/4"" SXS
Mfr # PVC 08300 1200
Zoro # G3872326
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08300 1200
- Zoro # G3872326
- UPC # 611942053766
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- WATTS Water Pressure Reducing Valve, 50 psi (3/4 LF25AUB-GG-Z3)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 90 DEG Elbow (PVC 00300 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 40 Pressure Slip PVC Cap (PVC 02116 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. FIP Schedule 80 Threaded PVC Cap (PVC 08117 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 3"" (ABS001061200)
- CHARLOTTE PIPE AND FOUNDRY 4 In. X 4 In. X 3 In. Reducing Tee-Wye PVC Tee (PVC 00502 1800HA)
- WATTS SPLICER 1-1/2""X1-1/2""BAR (CBSHM11BG1)
- Charlotte Pipe And Foundry Fittings