Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 PVC DWV4""STREET
Mfr # PVC003021400
Zoro # G3874058
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003021400
- Zoro # G3874058
- UPC # 611942033737
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Polished Brass (D502-03)
- HOSE MASTER 1" Dia x 24" L 316 SS Flexible Metal Hose (GZ100SM240)
- ARC Newel Handrail v Left Hand 1.75 Inch Dia 28 Inch L (01745L)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- CHARLOTTE PIPE AND FOUNDRY CROSS SCH40 PVC 2"" SLIP (PVC 02410 1400)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV4""SPIG3""H (PVC001071800)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC006111200HA 4 in. PVC Double Wye Fitting (4019360)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 2"" SXS (PVC 08309 2000)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry 48126 Schedule 40 PVC Reducing Tee - White (48126)
- B & K Nipple Poly S40 1/2X6 (423-060)
- Charlotte Pipe And Foundry PVC Pipe Fittings