Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 PVC DWV 2""
Mfr # PVC003001000
Zoro # G3871632
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003001000
- Zoro # G3871632
- UPC # 611942033560
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Redmond Robe Hook Brushed Nickel (BRH-R0KK)
- ZORO SELECT HD Pipe Strap, 304SS, 3 In, 7 5/16 In L (HDSS-300)
- LEGEND VALVE 3/4" T-537 BALL HOSE BIBB (107-168)
- TERRAZZO-WARE Corner Shower Base 36"x36", Marble Chips (SBC-36-2F)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004291200HA PVC -DWV Double Sanitary Tee; 3 x 3 x 2 x 2 in. (46355)
- CHARLOTTE PIPE AND FOUNDRY 90 deg PVC DWV Elbow 1.25 in. (43254)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 4"" HXH (PVC003211400)
- CHARLOTTE PIPE AND FOUNDRY EL PVC/DWV 1.5""22D HXFTG (PVC003260600)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 3"" HXHXFPT (PVC00444X1000)
- CHARLOTTE PIPE AND FOUNDRY 2 In. SPG x 1-1/2 In. Hub Schedule 40 DWV Flush PVC Bushing (PVC 00107 1000HA)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- Charlotte Pipe And Foundry PVC Pipe Fittings