Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 90 ABS DWV4""HXSPIG
Mfr # ABS003021200
Zoro # G3878118
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003021200
- Zoro # G3878118
- UPC # 611942028535
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Material (Pipe) | ABS |
Description
ABS Plus is for drain waste and vent purposes only. It is for Non-Pressure systems where temperatures will not exceed 140° F. It is lightweight has a PVC core requires no special tools for cutting and is easily installed by solvent cementing (no primer required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- KOHLER Aerator, Laminar, Small, 1.2 Gpm (1267079)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, HDPE, PK10 (L0-2HDPE)
- EXCEL DRYER Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-C-110-120V)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 1.5""HXH (ABS003210600)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P ABS 1.5"" (ABS00708P0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 2"" HXH (ABS003210800)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER ABS DWV 3""HXMPT (ABS001091200)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 1.5""HXH (ABS003000600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS 1.5"" HXSPIG (ABS003020600)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- Charlotte Pipe And Foundry ABS Pipes