Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 90 ABS DWV2""HXSPIG
Mfr # ABS003020800
Zoro # G3876639
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003020800
- Zoro # G3876639
- UPC # 611942028511
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/2" MNPT x 5" TBE Brass Pipe Nipple Sch 40 (4385011280)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Abs Dwv1.5Hubxmpt (ABS001090800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV1.5""HXH (ABS003040600)
- CHARLOTTE PIPE AND FOUNDRY Pipe 4 in x 2 ft ABS Foam Core (ABS 03400 0200)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS DWV 3"" HXHXH (ABS004001000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 2"" HXH (ABS003210800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 1.5""HXH (ABS003210600)
- SIOUX CHIEF PLUG RECESSED ABS 4"" (879-40PK)
- Charlotte Pipe And Foundry Pipes