Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 90 ABS DWV 3"" HXH
Mfr # ABS003001000
Zoro # G3875257
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003001000
- Zoro # G3875257
- UPC # 611942028429
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Description
ABS Plus is for drain waste and vent purposes only. It is for Non-Pressure systems where temperatures will not exceed 140° F. It is lightweight has a PVC core requires no special tools for cutting and is easily installed by solvent cementing (no primer required).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Globe Valve Assembly, Two-Way, .63cv, SS (261-02049)
- VIEGA Viega MegaPress 90 elbow, 3/4" x 3/4" (25205)
- RINNAI Universal Gas Conversion Kit - NG or LP (I-Series) (803000040)
- DIXON Band and Buckle StrapPing, 1/2" (SS500)
- CHARLOTTE PIPE AND FOUNDRY 3x10 ABS DWV Pipe (APA 17300 0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 2"" HXH (ABS003000800)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 2"" HXH (ABS003240800)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 4"" HXH (ABS003001200)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Trap Abs1.5Spigxs (ABS00103P0800)
- Charlotte Pipe And Foundry Pipes