Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 90 2"" SXS SCH40
Mfr # PVC 02300 1600
Zoro # G3874581
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02300 1600
- Zoro # G3874581
- UPC # 611942038671
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023040)
- KOHLER Thermal Fuse Kit (1244294)
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (322-AC25812)
- NVENT CADDY Clevis Hanger, 1 1/2 In, 610 lb Max Load (4010150EG)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1/2 in. Socket X 1/2 in. D Socket PVC Coupling (PVC 02100D 0600)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 04010 0200 1 in. x 2 ft. Solid Pipe (PVC 04010 0200)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 3/4 in. D Slip PVC Pipe Adapter (PVC 02110 0500)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- CHARLOTTE PIPE AND FOUNDRY SIDE OUTLET ELBOW1""SXSXS (PVC025101000)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1400HA)
- GENOVA LASCO Pipe Adapter, 1 in, MPT x Slip, PVC, White, SCH 40 Schedule, 450 psi Pressure (436010BC)
- Charlotte Pipe And Foundry PVC Pipe Fittings