Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 60ABS DWV 4"" HXH
Mfr # ABS003191200
Zoro # G3873750
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003191200
- Zoro # G3873750
- UPC # 611942028702
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 6 Inch Bathroom Faucet Hole Cover (KFC100BG)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- APOLLO BY TMG 3/8 in. to 2 in. Ratcheting PVC Pipe and Tubing Cutter (69PC06PZ)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- CHARLOTTE PIPE AND FOUNDRY ABS ADAPTER 2""SPIGXFPT (ABS001050800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV1.5""HXH (ABS003040600)
- CHARLOTTE PIPE AND FOUNDRY TRAP P ABS DWV 1.5"" HXH (ABS00706X0600)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS 1.5"" HXSPIG (ABS003020600)
- CHARLOTTE PIPE AND FOUNDRY TRAP+UNION P ABS 1.5"" (ABS00708P0600)
- GENOVA BUSHING ABS 4"" SPIGXHUB (ABS001180600)
- Charlotte Pipe And Foundry Pipes