Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 60 PVC DWV 3""
Mfr # PVC003191000
Zoro # G3873531
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003191000
- Zoro # G3873531
- UPC # 611942033942
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Ball Valve, 3" Pipe, Lever Handle, Body Material: Stainless steel (720016-3)
- ANVIL 1/2 Tee, Black Malleable, 150 PSI, Lead Free (0810029819)
- ZORO SELECT 1/2" MNPT x FNPT 316 SS Street 90 Degree Elbow (2UA11)
- DIXON Safety Check Valve, 3/4 in Nominal, MNPT x FNPT End Style, Brass Body (SCVJ6)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc 2X2X1.5Hxhxh (PVC004011000)
- CHARLOTTE PIPE AND FOUNDRY 4 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 2400HA)
- CHARLOTTE PIPE AND FOUNDRY TRAP P+UNION PVC 1.5""HXH (PVC00708P0800)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. x 1-1/2 In. Hub x Tubular PVC Waste Adapter (PVC 00104P 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Threaded x Threaded PVC Bushing SCH 40 (8113568)
- Charlotte Pipe And Foundry Fittings