Shop All ABS Pipes
Charlotte Pipe And Foundry
ELBOW 60 ABS DWV 1.5""HXH
Mfr # ABS003190600
Zoro # G3877759
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Temp. Range 32 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS003190600
- Zoro # G3877759
- UPC # 611942028672
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Temp. Range | 32 to 140°F |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT 3/4" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P489)
- BONOMI 1/4" NPT Brass Spring Check Valve (100012LF-1/4)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 1.5"" HXHXH (ABS004000600)
- CHARLOTTE PIPE AND FOUNDRY 3x10 ABS DWV Pipe (APA 17300 0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV 1.5""HXH (ABS003000600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV1.5""HXH (ABS003040600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 1.5"" HXH (ABS001000600)
- CHARLOTTE PIPE AND FOUNDRY Cleanout Abs 1.5Spigxfpt (ABS001050600)
- SIOUX CHIEF Plug Recessed Abs 2 (879-20PK)
- Charlotte Pipe And Foundry Pipes