Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45DG SCH40 2.5""SXS
Mfr # PVC 02309 1700
Zoro # G3876541
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02309 1700
- Zoro # G3876541
- UPC # 611942081684
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 2 in Pipe Size (429020BC)
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 8mm to 6mm (PKG0806)
- STEEL & OBRIEN 1" Tri-Clamp End Equal Tee - 304SS (7MP-1-304)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5708.207.00)
- CHARLOTTE PIPE AND FOUNDRY PVC 08402 1600HA 1.25 in. PVC Schedule 80 T x T x T Tee (584476)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC DWV 3X3X2"" (PVC06011400)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 1600HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/4"" SCHE 80 PVC (PVC 08116 1600)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 PVC Tee (PVC 02400 2000HA)
- PLASTIC TRENDS COUPLE PVC S&D 4"" HXH (P604)
- Charlotte Pipe And Foundry Fittings