Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45 SCH 80 1.5"" SXS
Mfr # PVC 08309 1800
Zoro # G3878851
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08309 1800
- Zoro # G3878851
- UPC # 611942053889
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Connection Size: 3/8" (0333-L3/8)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA16)
- ZORO SELECT PVC PVC Flange, Socket, 4 in Pipe Size (854-040)
- ZURN 18-1/2 " Cast Iron/Stainless Steel Drain (RD2150-SS6)
- CHARLOTTE PIPE AND FOUNDRY Bushing Reduce Sch30 3X2 (PVC011120800)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1000HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC 3""HXHX1.5""H (PVC003030600)
- CHARLOTTE PIPE AND FOUNDRY 6"" PVC DWV WYE HXHXH (PVC006001600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub Schedule 40 DWV PVC Coupling (PVC 00100 1200HA)
- GENOVA PRODUCTS TRAP P+CLEAN PVC 1.5 in.HXH (PVC00709X0600)
- Charlotte Pipe And Foundry PVC Pipe Fittings