Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45 PVC DWV1.25""HXH
Mfr # PVC003210600
Zoro # G3877077
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003210600
- Zoro # G3877077
- UPC # 611942034000
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ignitor, HSI, For 6FGV3, 6FGV4, 2LAD1 (SP14218B)
- ITW BRANDS Devcon Fiberglass, Porcelain & Plastic Repair Kit, , White/Almond-Bisque, 30g Kit (90216)
- ASCO RH Caps, PK10 (258851)
- BE PRESSURE 3in Aluminum Camlock Fitting, Female Coupler x FPT Thread (90.393.300)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC003001600HA 90 deg PVC Dwv Elbow 6 in. (4090171)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- CHARLOTTE PIPE AND FOUNDRY CAP 3/4"" SCHE 80 PVC (PVC081171200)
- CHARLOTTE PIPE AND FOUNDRY 2 In. X 2 In. X 1-1/2 In. Reducing Tee-Wye PVC Tee (PVC 00502 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe PVC 08109 1600HA 2 in. PVC Schedule 80 Slip x Male Pipe Thread Adapter (652542)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 DWV Cleanout PVC Plug (PVC 00106 1400HA)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 3/4 in Pipe Size (407131)
- Charlotte Pipe And Foundry Fittings