Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45 PVC DWV 4"" HXH
Mfr # PVC003211400
Zoro # G3874216
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003211400
- Zoro # G3874216
- UPC # 611942034048
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 3/8 in Tube Size, Brass, Silver (3604 60 00)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- T&S BRASS Spring Retainer For - Part# Ts000821-40 (TS000821-40)
- ZORO SELECT Expansion Joint, Neoprene, 2 in. Pipe (TU-32-NN)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 80 Female PVC Adapter (PVC 08101 2000HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (48376)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Reducing Sanitary PVC Tee (PVC 00401 1200HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC 00327 1000HA 3 in. DWV Double PVC Elbow (PVC 00327 1000HA)
- CHARLOTTE PIPE AND FOUNDRY Y45PVCDWV4X4X2"" (PVC006011800)
- CHARLOTTE PIPE AND FOUNDRY 2 In. X 2 In. X 1-1/2 In. Reducing Tee-Wye PVC Tee (PVC 00502 0800HA)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (1WJN9)
- Charlotte Pipe And Foundry PVC Pipe Fittings