Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELBOW 45 2"" SXS SCH40
Mfr # PVC 02309 1600
Zoro # G3874137
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02309 1600
- Zoro # G3874137
- UPC # 611942038879
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Female Adapter 3/8 Ips (054A)
- FLUIDMASTER Flapper Toilet 3In Glacier Bay (5401GBP4)
- RINNAI Cascade Harness 3M Condensing Next Gen (REU-CSA-C1)
- ARMACELL 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT05834S)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC SCH40 4S4SX3""S (PVC006012000)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry 48126 Schedule 40 PVC Reducing Tee - White (48126)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90LS PVC DWV2""HXH (PVC003040800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D FPT PVC Elbow (PVC 02301 0800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 1.5"" SXS (PVC 08309 1800)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 2000HA 2 in. PVC Schedule 80 Slip x Slip x Slip Tee (648672)
- NDS Tee Pvc Comp 1Ips Thread (CPT-1000-T)
- Charlotte Pipe And Foundry PVC Pipe Fittings