Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
ELB 45D SCH80 1""SXS
Mfr # PVC 08309 1400
Zoro # G3877180
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08309 1400
- Zoro # G3877180
- UPC # 611942053865
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- THRIFCO PLUMBING 3/4 Inch Brass Coupling (5318021)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1.25In (8290A017)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 1200HA .75 in. PVC Schedule 80 Slip x Slip x Slip Tee (648573)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip x Slip Schedule 80 90 Deg. PVC Elbow 1/4 Bend (PVC 08300 2000HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV3""STREET (PVC003021200)
- CHARLOTTE PIPE AND FOUNDRY 114 WHT MPT Plug (PVC 02113 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. x 1-1/2 In. X 2 In. Reducing Sanitary PVC Tee (PVC 00401 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Trap+Union P La 1.5X1.5 (ABS00711P0600)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- Charlotte Pipe And Foundry PVC Pipe Fittings