Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
EL PVC/DWV 1.5""22D HXFTG
Mfr # PVC003260600
Zoro # G3879037
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC003260600
- Zoro # G3879037
- UPC # 611942034215
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Red, 3/4 in, 100 ft, 100 psi (Q4PC100XRED)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- PARKER 3/16" Copper Flare Gasket PK 10 (2GF-3)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. MPT X 1 in. D FPT PVC Plug (PVC 02113 1000)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT BODY 6"" (PVC00105 1400)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 40 PVC Coupling (PVC 02100 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 4"" HXHXHXH (PVC006111200)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- CHARLOTTE PIPE AND FOUNDRY DWV Male Trap Adapter (PVC 00103R 0600HA)
- THRIFCO PLUMBING 4 Inch x 4 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114038)
- Charlotte Pipe And Foundry PVC Pipe Fittings