Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CROSS SCH40 PVC 2"" SLIP
Mfr # PVC 02410 1400
Zoro # G3878790
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 02410 1400
- Zoro # G3878790
- UPC # 611942081998
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 fitting that is for pressure systems where temperatures will not exceed 140° F. They are highly resilient with high-tensile and high-impact strength. PVC Schedule 40 has better sound deadening qualities than PVC Schedule 40 DWV Foam Core and ABS Foam Core. Installation requires the use of primer and solvent cement. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- KOHLER/STERLING CHR Bath Spout (GP85555-CP)
- KOHLER Highline 1.1 Gpf Pressure Toilet - Et (3519-7)
- MOEN Curved 5' Shower Rod with Pivot Flange Old World Bronze (CSR2165OWB)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER PVC DWV1.5X2""HXH (PVC001020600)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 (PVC003000600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08116 1200HA .75 in. PVC Schedule 80 Slip Cap (653912)
- CHARLOTTE PIPE AND FOUNDRY 4 In. SPG x 3 In. Hub Schedule 40 DWV Reducing PVC Bushing (PVC 00107 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 12 PVC SCH80 Slip Cap (PVC 08116 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 2 DWV 45 Street Elbow (PVC 00323 1000HA)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- Charlotte Pipe And Foundry PVC Pipe Fittings