Shop All CPVC Pipe Fittings
Charlotte Pipe And Foundry
Cpvc Adptr S40 1/2"M
Mfr # CTS021090600
Zoro # G907047785
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material CPVC
- Standards ASTM D 1784, ASTM D 2846
- Color Cream
- Temp. Range 32 to 180°F
- Outside Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTS021090600
- Zoro # G907047785
- UPC # 611942050000
- Country of Origin United States
- Category CPVC Pipe Fittings
Dimensions
Outside Dia. | 0.5 in |
Details
Basic Fitting Material | CPVC |
Standards | ASTM D 1784, ASTM D 2846 |
Color | Cream |
Temp. Range | 32 to 180°F |
Pipe Schedule | SDR 11 |
Max. Pressure | 100 psi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P131LF)
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELDON JAMES 3/8" Barbed 316L SS Wye Connector Sch 10 (YO-6SS)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 1 In. x 1 In. Solvent Weldable CPVC Tee (CTS 02400 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 3/4 In. x 3/4 In. x 3/4 In. Solvent Weldable CPVC Tee (CTS 02400 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Cpvc Cap S40 3/4"Hub (CTS021160800)
- CHARLOTTE PIPE AND FOUNDRY Cpvc Elbow 90D 3/4" (CTS023000800)
- CHARLOTTE PIPE AND FOUNDRY FlowGuard 1/2 in. Hub CPVC Cap (CTS021160600HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Slip Solvent Weld CPVC Cap (CTS 02116 1000HA)
- APOLLO BY TMG 1 in. CPVC Female Pipe Thread Adapter x 3/4 in. Push To Connect Union (CPVCFA1U34)
- Charlotte Pipe And Foundry CPVC Pipe Fittings