Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLING 2"" PVC SCH40
Mfr # CTT 00100 1000
Zoro # G3867161
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # CTT 00100 1000
- Zoro # G3867161
- UPC # 611942137978
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
ConnecTite fittings are push-fit drain waste and vent (DWV) fittings. They offer quick installation with no tools or solvent cement needed. They are compatible with PVC and ABS pipe and can be reused and repositioned. ConnecTite is environmentally friendly because no primer or cement is used making it better for human health and safety. Used in gravity-fed waste elimination better for human health and safety. Used in gravity-fed waste elimination systems the fittings are for non-pressure applications where the temperature will not exceed 140 degrees F. All Charlotte Pipe products are manufactured in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 NL TMV PUSH ADPT w/o CHECK (115-344NLPF)
- DELTA Three and 6 Set, Diverter Rough (R11000)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-P2S-PS-CC)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1200HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER TRAP PVC1.5""HXJN (PVC00104P0800)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 3X3X2X2"" HXHXHXH (PVC006121000)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC 2""MPT1""FPT (PVC 02112 3600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08102 2000HA 2 in. PVC Schedule 80 Female Pipe Thread Coupling (651353)
- CHARLOTTE PIPE AND FOUNDRY TEE 2"" SXSXS SCH40 (PVC 02400 1600)
- GENOVA PRODUCTS Reducing Long Turn Wye (82531)
- Charlotte Pipe And Foundry Fittings