Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE SCH801.25""SXS PVC
Mfr # PVC 08100 1600
Zoro # G3876042
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08100 1600
- Zoro # G3876042
- UPC # 611942053384
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Tee, FNPT, 1/4" Pipe Size (706101-04)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size (H435005SRLS)
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 40 (5P726)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", 150 psi Max Pressure (N8WP)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 3/4 In. Schedule 40 Female PVC Adapter (PVC 02101 3800HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 90D EBLW 3""HUB (PVC00300S0600)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Clean-Out Adapter 3 in. (42687)
- CHARLOTTE PIPE AND FOUNDRY PVC 08300 1400HA 1 in. PVC Schedule 80 90 Degree Slip x Slip Elbow (649183)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 80 Slip PVC Cap (PVC 08116 2000HA)
- THRIFCO PLUMBING 1/2 Inch Slip x Threaded PVC 90 Degree Elbow SCH 40 (8114120)
- Charlotte Pipe And Foundry PVC Pipe Fittings