Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE SCH80 1/2""SXS PVC
Mfr # PVC 08100 1000
Zoro # G3875887
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08100 1000
- Zoro # G3875887
- UPC # 611942053353
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Knob Handle Kit, Tub And Shower (100710)
- SIGNET Paddlewheel Repair Kit, Blue Cap (3-2536.321-1)
- APOLLO VALVES Air Gap Drain Kit, 1/2 to1 In, ABS Plastic (AGD4A1)
- DANCO Rubber 13/16 inch D X 1-1/8 inch D Cap Thread Gasket (35545B)
- CHARLOTTE PIPE AND FOUNDRY BUSHING PVC DWV3""SPIG2""H (PVC001071400)
- CHARLOTTE PIPE AND FOUNDRY 3/4 in. Spigot X 3/4 in. D Socket CPVC 90 Degree Street Elbow (CTS023040800)
- CHARLOTTE PIPE AND FOUNDRY 6 In. Schedule 40 Sanitary PVC Tee (PVC 00400 1600HA)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Coupling (PVC 02100D 0800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 4 in. Hub X 4 in. D Hub PVC Long Turn Wye (PVC005021600)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER SCH80 1"" SXMPT (PVC 08109 1000)
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- Charlotte Pipe And Foundry PVC Pipe Fittings