Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE SCH80 1"" SXS PVC
Mfr # PVC 08100 1400
Zoro # G3875826
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 80
- Material PVC
- Fitting Schedule Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 08100 1400
- Zoro # G3875826
- UPC # 611942053377
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 80 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 80 |
Description
PVC Schedule 80 Fittings are for pressure applications and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-15)
- RHEEM 50 gal, Electric Water Heater, 240V, Single Phase (PROE50 T2 RH92 CL)
- T&S BRASS Spray Valve3/8" For - Part# B107 (B107)
- EVERPURE Steamer Filter System, 3/4 In NPT, 5 gpm (EV979722-75)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC023091800 Sch 40 PVC 45 deg Elbow (4006730)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 2"" (ABS001060800)
- CHARLOTTE PIPE AND FOUNDRY 3 In. x 1-1/2 In. Schedule 40 DWV Reducing PVC Wye (PVC 00601 1200HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 0800HA)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D FPT PVC Elbow (PVC 02301 0800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- LASCO FITTINGS Reducing Bushing, 1/2 x 1/4 in, PVC (438072)
- Charlotte Pipe And Foundry PVC Pipe Fittings