Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE REPAIR 4""PVC
Mfr # PVC001301200
Zoro # G3872999
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001301200
- Zoro # G3872999
- UPC # 611942033409
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 1 1/2 In (RIGD0150S4)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- KOHLER Honesty Towel Arm (26637-BN)
- CENTRAL BRASS Two Handle Laundry Faucet, Direct Sweat, Centerset, Rough Brass (80466)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 3"" HXHXFPT (PVC00444X1000)
- CHARLOTTE PIPE AND FOUNDRY WYE PVC DWV HUB 1-1/4"" (PVC006000600)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SCH40PVC2""SL2""MPT (PVC 02109 1600)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 6 in Pipe Size (1WKV6)
- Charlotte Pipe And Foundry PVC Pipe Fittings