Shop All ABS Pipes
Charlotte Pipe And Foundry
Couple Abs Dwv 3X1.5 Hxh
Mfr # ABS001020800
Zoro # G3872028
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001020800
- Zoro # G3872028
- UPC # 611942027125
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" FNPT Stainless Steel Instrumentation Check Valve (4F-C4L-1-SS)
- SPEAKMAN Tee/Hose For Sb-1x2xs (RPG63-0084)
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGS25838)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (013306-0020A)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004480800HA Two-Way Cleanout Tee; 4 in. Hxhxh (4063681)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 2"" (ABS001160800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV2""HXSPIG (ABS003230800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 ABS DWV 2"" HXH (ABS003240800)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Abs Dwv1.5Hubxmpt (ABS001090800)
- CHARLOTTE PIPE AND FOUNDRY ABS ADAPTER 2""SPIGXFPT (ABS001050800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 STREET ABS 1.5"" (ABS003230600)
- Charlotte Pipe And Foundry Pipes