Shop All ABS Pipes
Charlotte Pipe And Foundry
COUPLE ABS DWV 2X3"" SXS
Mfr # ABS001021000
Zoro # G3876620
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001021000
- Zoro # G3876620
- UPC # 611942027132
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3629-005)
- BASO K16Ba-36H Thermocouple 36" (K16BA-36H)
- ZORO SELECT 1/8" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2M2F-B)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 3"" HXH (ABS001001000)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- CHARLOTTE PIPE AND FOUNDRY ABS ADPTR 1-1/2"" HXFPT (ABS001010600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 ABS DWV4""HXSPIG (ABS003021200)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Trap Abs1.5Spigxs (ABS00103P0800)
- Charlotte Pipe And Foundry ABS Pipes