Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE 4""DWV X4""SCH40HXH
Mfr # PVC 00100 1400
Zoro # G3866008
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 00100 1400
- Zoro # G3866008
- UPC # 20611942127454
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, FPT x FPT (BFA1010TES)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- AMERICAN STANDARD Univer Flush Valve For 7381146 (7381294-400.0070A)
- JOHN GUEST Push-to-Connect Union Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0308E-PK10)
- CHARLOTTE PIPE AND FOUNDRY ADAPTER FEMALE 6"" (PVC00101 1600)
- CHARLOTTE PIPE AND FOUNDRY 2 2212 DEG Elbow (PVC 00324 0800HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC 3""30HX1.5""40H (PVC011020600)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. MPT X 1 in. D Slip PVC Pipe Adapter (PVC 02110 0700)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 0600HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Sch. 80 Slip X Slip PVC Coupling (PVC 08100 1600HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 1200HA)
- Charlotte Pipe And Foundry Fittings