Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
COUPLE 3""DWV X3""SCH40HXH
Mfr # PVC001001200
Zoro # G3875126
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 40
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC001001200
- Zoro # G3875126
- UPC # 611942031917
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 40 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC Schedule 40 is highly durable with high tensile and impact strength. It is easy to install and has better sound deadening qualities than PVC Schedule 40 DWV Foam Core. Installation requires the use of primer and solvent cement. For DWV applications gradual sloping DWV fittings must be used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR088)
- KOHLER 1-Handle Brushed Nickel Tub and Shower Faucet (R72783-4G-BN)
- KOHLER Hinge, Cover (1100507-W2)
- ZORO SELECT 1-1/2" Socket Weld SS Flange (4381000640)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 3 In. Hub DWV Adapter PVC Bushing (PVC 01129 0600HA)
- CHARLOTTE PIPE AND FOUNDRY CAP PVC SCH40 3"" SLIP (PVC 02116 1800)
- CHARLOTTE PIPE AND FOUNDRY Y DBL 1.5""HXHXHXH (PVC006110600)
- CHARLOTTE PIPE AND FOUNDRY 6"" PVC DWV WYE HXHXH (PVC006001600)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 2000HA 2 in. PVC Schedule 80 Slip x Slip x Slip Tee (648672)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 3""X1.5"" (PVC014010600)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4"" (0433AA)
- Charlotte Pipe And Foundry PVC Pipe Fittings