Shop All Toilet Repair Parts
Charlotte Pipe And Foundry
Closet Flange, 4 In, ABS, Spigot Connection
Mfr # 1WHR7
Zoro # G3341904
original price:
$14.99
22% off
new price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mueller Industries
- Material ABS
- Type Toilet Flange, Adjustable
- Size 4" Spigot
- Material of Construction ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 1WHR7
- Zoro # G3341904
- UPC # 012871022296
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4" Spigot |
Pipe Size | 4" |
Details
Fits Brand | Mueller Industries |
Material | ABS |
Type | Toilet Flange, Adjustable |
Material of Construction | ABS |
Standards | ASTM D3965 |
For Use With | Mfr. No. 02227, 02228, 02229, 02238, 02255, 02262, 02414, 02755, 02765, 02766, 02825, 02829, 02830, 02860, 02863, 02864, 02874, 02879G, 02883, 02888, 02893, 02902, 02909, 02910, 02920, 02925, 02930, 02936, 02942, 02951, 02952, 02962, 02980, 02982, 02983, 02991, 03004, 03093, 03396, 03416, 02903, 03107, 02987, 02252, 02231, 03087, 03000, 03406, 02240, 02841 |
Item | Adjustable Toilet Flange |
For Use With Mfr. Model Number | 02227, 02228, 02229, 02231, 02238, 02240, 02252, 02255, 02262, 02414, 02755, 02765, 02766, 02825, 02829, 02830, 02841, 02860, 02863, 02864, 02874, 02879G, 02883, 02888, 02893, 02902, 02903, 02909, 02910, 02920, 02925, 02930, 02936, 02942, 02951, 02952, 02962, 02980, 02982, 02983, 02987, 02991, 03000, 03004, 03087, 03093, 03107, 03396, 03406, 03416 |
Sub-Category | Hardware and Gaskets |
Temp. Range | -40 to 180F |
Accessory Type | Adjustable Toilet Flange |
Connection | Spigot |
Description
Adjustable Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1230)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- ROTHENBERGER Tube Cutter, 1/4" to 1-5/8" Cutting Cap. (70021)
- LEGEND VALVE 3/4" T-2000 NO LEAD BALL VALVE (101-414NL)
- PROPLUS 7/8 Brass Ballcock Coupling Nut, 10PK (2489383)
- AMERICAN STANDARD Trip Lever, Toilet, Left Hand (738254-0020A)
- THRIFCO PLUMBING 7/16 Inch x 2-1/4 Inch Plastic Toilet Seat Bolts Set (4400226)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- FLUIDMASTER Tank Lever Euro Chrome (684)
- KOHLER Trip Lever Assembly (1292867-CP)
- SLOAN Sv20Ac Rep Kit Sloan Clt Dia / Refill H (3378020)
- Charlotte Pipe And Foundry Toilet Repair Parts