Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CLEANOUT+PLUG PVC DWV 3""
Mfr # PVC01105X0600
Zoro # G3871328
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Fitting Schedule/Class Schedule 30
- Material PVC
- Fitting Schedule Class Schedule 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC01105X0600
- Zoro # G3871328
- UPC # 611942037285
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Fitting Schedule/Class | Schedule 30 |
Item | PVC Pipe Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 30 |
Description
PVC Schedule 30 Thin-Wall Pipe and Fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. PVC Schedule 30 Thin-Wall is lightweight non-toxic. There is no rusting or corroding offering years of trouble-free service. It is commonly used in drainage applications such as residential gutter run off and DWV. Installation requires primer and solvent cement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Suction Drain Protector (22510)
- ZURN Wall Hydrant Repair Kit (HYD-RK-Z1321-CXL)
- ZORO SELECT NSF Clear PVC Tubing -1" ID x 1-1/4, 3A (ZUSA-HT-2262)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- CHARLOTTE PIPE AND FOUNDRY CAP 1"" SCHE 80 PVC (PVC 08116 1400)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Hub Schedule 40 DWV PVC Coupling (PVC 00100 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2Swiv Try Plg Adp Sp (ABS009000600)
- CHARLOTTE PIPE AND FOUNDRY Adaptr Sch40 1.5Sl1.5Fpt (PVC 02101 1400)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT PVC DWV3"" (PVC001061000)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DBL Sanitary Tee (PVC 00429 1600HA)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 1/4 in Pipe Size (401212)
- Charlotte Pipe And Foundry Fittings