Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Cleanout Tee W/Plug1-1/2
Mfr # PVC00444X0600
Zoro # G3873312
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00444X0600
- Zoro # G3873312
- UPC # 611942035397
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BRZ INSERT TEE NL (312-105NL)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- MERIT BRASS 2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-32)
- BON TOOL Bon 14-404 Water Nozzle, 2 Gpm (14-404)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 4"" HXH (PVC003211400)
- CHARLOTTE PIPE AND FOUNDRY 4 DWV SCH 40 Coupling (PVC 00100 1400HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. FIP Schedule 40 Threaded PVC Cap (PVC 02117 1800HA)
- CHARLOTTE PIPE AND FOUNDRY 1 In. A x 1 In. B x 3/4 In. C Schedule 40 Pressure Reducing PVC Tee (PVC 02400 4450HA)
- CHARLOTTE PIPE AND FOUNDRY 112DWV 90DEG ST Elbow (PVC 00302 0800HA)
- CHARLOTTE PIPE AND FOUNDRY PVC 08116 1200HA .75 in. PVC Schedule 80 Slip Cap (653912)
- ORBIT PVC COUPLING 1/2"" FNPT (38413)
- Charlotte Pipe And Foundry PVC Pipe Fittings