Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CLEANOUT PVC 4""SPIGXFPT
Mfr # PVC00105X1200
Zoro # G3866367
original price:
$16.15
9% off
new price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00105X1200
- Zoro # G3866367
- UPC # 611942032426
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 16mm OD x 100', Navy Blue (PU16MANB)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (T11R10A)
- ZORO SELECT Pipe Flange, Steel, Threaded, 4" Pipe Size (BULK-PF-416)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 22 PVC DWV 4""HXH (PVC003241200)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR SEWER 4""X3"" DWV (PVC001170800)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D Slip PVC Tee (PVC 02400 1400)
- CHARLOTTE PIPE AND FOUNDRY 3 In. SPG x 2 In. Slip Schedule 40 PVC Bushing (PVC 02107 3600HA)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc 2X2X1.5Hxhxh (PVC004011000)
- CHARLOTTE PIPE AND FOUNDRY PVC 02301 1600 2 in. 90 Degree FPT Elbow (41896)
- PROPLUS PVC SLIP CAP 1/2 IN (2906167)
- Charlotte Pipe And Foundry Fittings