Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
CLEANOUT PVC 2"" SPIGXFPT
Mfr # PVC00105X0800
Zoro # G3871912
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Material PVC
- Fitting Schedule Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC00105X0800
- Zoro # G3871912
- UPC # 611942032402
- Country of Origin United States
- Category PVC Pipe Fittings
Details
Pipe Fitting Material | PVC |
Item | PVC DWV Fitting |
Material | PVC |
Fitting Schedule Class | Schedule 40 |
Description
PVC DWV fittings are for drain waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting and be installed with solvent cementing threading flanging and roll-grooved joining.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- MOEN Aerator Kit (190843)
- DIXON Boss-Lock Type D Cam and Groove Coupler, 1 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD100BL)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGA5)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV4""STREET (PVC003021400)
- CHARLOTTE PIPE AND FOUNDRY PVC 08100 1400HA 1 in. PVC Schedule 80 Slip x Slip Coupling (650884)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Pres Tee (PVC 02400C 1000HA)
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 4""HUB SCH40 (PVC005011200)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC021124000 2 x 1.5 in. Schedule 40 PVC Reducer Bushing (48192)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90PVC DWV 4"" (PVC003001400)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Hub x 2 In. Hub Schedule 40 DWV Reducing PVC Coupling (PVC 00102 1000HA)
- Charlotte Pipe And Foundry Fittings