Shop All ABS Pipes
Charlotte Pipe And Foundry
CLEANOUT ABS 4"" SPIGXFPT
Mfr # ABS001051200
Zoro # G3877996
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
- Material (Pipe) ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001051200
- Zoro # G3877996
- UPC # 611942027385
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Material (Pipe) | ABS |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F. *
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (1149)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Slide Bar Hand Shower (51799-PR)
- ANVIL 1" FNPT Galvanized Floor Flange (0311105407)
- CHARLOTTE PIPE AND FOUNDRY 3x10 ABS DWV Pipe (APA 17300 0600)
- CHARLOTTE PIPE AND FOUNDRY COUPLE ABS DWV 2"" HXH (ABS001000800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV1.5""HXH (ABS003040600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV2""HXSPIG (ABS003230800)
- CHARLOTTE PIPE AND FOUNDRY CAP ABS DWV 2"" (ABS001160800)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 ABS DWV 2"" HXH (ABS003210800)
- Charlotte Pipe And Foundry Pipes