Shop All ABS Pipes
Charlotte Pipe And Foundry
Cleanout Abs 1.5Spigxfpt
Mfr # ABS001050600
Zoro # G3876779
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Schedule 40
- Material (Pipe) ABS
- Temp. Range 32 to 140°F
- Standards ASTM D 3965, ASTM D 2661, ASTM D 3311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # ABS001050600
- Zoro # G3876779
- UPC # 611942027354
- Country of Origin United States
- Category ABS Pipes
Details
Pipe Schedule | 40 |
Material (Pipe) | ABS |
Temp. Range | 32 to 140°F |
Standards | ASTM D 3965, ASTM D 2661, ASTM D 3311 |
Description
ABS fittings are for drain waste and vent purposes only. It is used in gravity fed waste elimination systems. It is for Non-Pressure systems where temperatures will not exceed 140 deg F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Ductile Iron Coupling, 1 In Pipe Size (41100013201003)
- ZORO SELECT 1/4-Turn Stop, Straight, 5/8 Inx3/8 In (26-1014LF)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNI02)
- GENOVA 4 Cleanout W/Plug (V-1924)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L ABS DWV 3"" HXH (ABS003041000)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC004480800HA Two-Way Cleanout Tee; 4 in. Hxhxh (4063681)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 3X3X1.5Hxhxh (ABS004011200)
- CHARLOTTE PIPE AND FOUNDRY 3x10 ABS DWV Pipe (APA 17300 0600)
- CHARLOTTE PIPE AND FOUNDRY ABS ADAPTER 2""SPIGXFPT (ABS001050800)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- ZORO SELECT 4" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-410)
- Charlotte Pipe And Foundry Pipes