Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe PVC 04010 0200 1 in. x 2 ft. Solid Pipe
Mfr # PVC 04010 0200
Zoro # G003978303
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # PVC 04010 0200
- Zoro # G003978303
- UPC # 611942112562
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Product Type: Solid Pipe
- Diameter: 1 in.
- Length: 2 ft.
- End Type: Plain End
- Schedule Type Number: Schedule 40
- NSF Listed: Yes
- Maximum Temperature: 140 deg. F
- Application: Pressure and drain waste and vent application
- IAPMO Certified: No
- Product Name: Pipe
- Shorter lengths offer convenience to customers
- Approved for pressure and DWV applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL tee, 4" x 4" x 3/4" (20793)
- TOTO Solenoid Unit And Diaphragm Assy Ecoefv (TH559EDV510R)
- KOHLER Kitchen Sink, Undermount Mount, 3 Hole (19017-3-0)
- BETTER LIVING White Plastic Toilet Stool (70094)
- CHARLOTTE PIPE AND FOUNDRY ADAPTR PVC 1.5""PVC2""CAST (PVC00123R0600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 2"" SXS SCH40 (PVC 02309 1600)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- CHARLOTTE PIPE AND FOUNDRY Tee San Pvc Dwv 4X1.5 (PVC004011600)
- CHARLOTTE PIPE AND FOUNDRY 2x2 PVC Fitting Adapter (PVC 00111 1000HA)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- Charlotte Pipe And Foundry PVC Pipe Fittings