Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC02300C1000HA 1 in. 90 deg PVC Elbow
Mfr # 4404745
Zoro # G004068164
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 4404745
- Zoro # G004068164
- UPC # 611942134472
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Color: White
- Size: 1" x 1"
- Schedule 40
- Used for cold water pressure applications
- Dimension: 11.5" H x 8" W x 1.75" L
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Male Brass Trap Adapter with Slip-Joint Connection (4400220)
- PARKER 1/8" MNPT 316 SS Hex Long Nipple (2-2 MHLN-SS 2.0)
- DANCO Faucet Stem 2C-14H/C Am Std (17423E)
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-360)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 40 DWV PVC Double Wye (PVC 00611 1000HA)
- CHARLOTTE PIPE AND FOUNDRY 3 In. X 2 In. Reducing Double Sanitary PVC Tee (PVC 00429 1200HA)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV4""STREET (PVC003021400)
- CHARLOTTE PIPE AND FOUNDRY PLUG PVC/DWV 6"" (PVC00106 1400)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90D 2""HUB SCH40PVC (CTT 00300 1000)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- THRIFCO PLUMBING 1 Inch X 12 Inch SCH 80 PVC Nipple (6620063)
- Charlotte Pipe And Foundry Fittings