Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC021172200 3 in. PVC Sch 40 Cap
Mfr # 4007068
Zoro # G503979176
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 4007068
- Zoro # G503979176
- UPC # 611942082582
- Country of Origin China
- Category PVC Pipe Fittings
Description
Features
- Meets all applicable codes
- 3'' FPT
- PVC Sch 40 Cap
- Size: 3 in.
- Dimension: 3.2" H x 3.9" W x 3.9" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD BI-LEVEL 10" W/66" HANDLE (AR25-670)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV1.25""HXH (PVC003210600)
- CHARLOTTE PIPE AND FOUNDRY Y 30 PVC DWV 3X3X2"" (PVC016010800)
- CHARLOTTE PIPE AND FOUNDRY 4 Sewer Adap Bushing (PVC 00118 0800HA)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2Swiv Try Plg Adp Sp (ABS009000600)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 1.5"" (PVC003000800)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 90 Deg. Sanitary DWV PVC Elbow 1/4 Bend (PVC 00300 1400HA)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (402209)
- Charlotte Pipe And Foundry Fittings