Shop All PVC Pipe Fittings
Charlotte Pipe And Foundry
Charlotte Pipe & Foundry PVC021162000 4 in. Slip Schedule 40 PVC Cap
Mfr # 47551
Zoro # G003954475
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material PVC
- Standards ASTM D 1784, ASTM D 2466
- Pipe Fitting Diameter 4 in
- Pipe Schedule 40
- Max. Temp. 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Charlotte Pipe And Foundry
- MFR # 47551
- Zoro # G003954475
- UPC # 611942038596
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Fitting Diameter | 4 in |
Details
Pipe Fitting Material | PVC |
Standards | ASTM D 1784, ASTM D 2466 |
Pipe Schedule | 40 |
Max. Temp. | 140°F |
Color | White |
Description
Features
- Meets ASTM D-2466 White Bulk 4" Slip
- Dimension: 5" H x 2.5" W x 5" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Kit (85114-CP)
- DANCO 3/4 in. D X 3/8 in. D X 9/32 in. Bonnet Packing For Milwaukee (35189B)
- ALFI BRAND 5"x5" Black Matte Square, SS, Shower Drain with Groove Holes (ABSD55C-BM)
- KOHLER Aerator Kit, 1.5 Gpm (1105050-CP)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe Schedule 40 3 in. Hub x 3 in. dia. Hub PVC Sanitary Tee with Left Side Inlet (48376)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 40 DWV Hub PVC Wye (PVC 00600 0800HA)
- CHARLOTTE PIPE AND FOUNDRY COUPLE 6""DWVX6""SCH40HXH (PVC00100 1600)
- CHARLOTTE PIPE AND FOUNDRY PLUG CLEAN OUT UNIV 2"" (ABS001060800)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 PVC 1/2""FPT (PVC 08402 1000)
- CHARLOTTE PIPE AND FOUNDRY LASCO 805007BC Pipe Tee, 3/4 in, FIP, PVC, SCH 80 Schedule (354578)
- Charlotte Pipe And Foundry Fittings